- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 360 mm Outer Diameter
- 58 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| Material | Steel |
| Static Load Rating [Max] | 335 kN |
| Outside Dia. | 360 mm |
| Limiting Speed - Grease | 1700 rpm |
| I.D. | 200 mm |
| Bearing Type | Deep Groove |
| Inside Dia. | 200 mm |
| Static Load Rating | 335 kN |
| O.D. | 360 mm |
| Width | 58.000 mm |
| Rows of Balls | Single |
| Series | 6200 |
| Cage Material | Steel |
| Fillet Radius | 4 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 2000 rpm |
| Dynamic Load Rating | 288 kN |
| Weight | 61.73 LB |
| EAN or UPC | 637410074958 |

