
- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 380 mm Outer Diameter
- 46 mm Width
Material | Steel |
Fillet Radius | 2.1 mm |
Width | 46.000 mm |
Series | 61000 |
Inch/Metric | Metric |
Dynamic Load Rating | 215 kN |
I.D. | 280 mm |
Enclosure | Open |
Static Load Rating | 282 kN |
Bearing Type | Deep Groove |
Radial Internal Clearance | Standard |
Rows of Balls | Single |
Limiting Speed - Oil | 1800 rpm |
Inside Dia. | 280 mm |
Limiting Speed - Grease | 1500 rpm |
Static Load Rating [Max] | 282 kN |
Outside Dia. | 380 mm |
O.D. | 380 mm |
Cage Material | Steel |
Weight | 33.07 LB |
EAN or UPC | 637410076471 |
