
- Deep Groove Bearing Type
- 200 mm Inner Diameter
- 280 mm Outer Diameter
- 38 mm Width
Limiting Speed - Oil | 2600 rpm |
Outside Dia. | 280 mm |
I.D. | 200 mm |
Inch/Metric | Metric |
Static Load Rating | 144 kN |
Material | Steel |
Rows of Balls | Single |
Fillet Radius | 2.1 mm |
O.D. | 280 mm |
Series | 61000 |
Bearing Type | Deep Groove |
Radial Internal Clearance | Standard |
Limiting Speed - Grease | 2000 rpm |
Width | 38.000 mm |
Static Load Rating [Max] | 144 kN |
Inside Dia. | 200 mm |
Cage Material | Steel |
Enclosure | Open |
Dynamic Load Rating | 125 kN |
Weight | 16.31 LB |
EAN or UPC | 637410076433 |
