
- Deep Groove Bearing Type
- 190 mm Inner Diameter
- 260 mm Outer Diameter
- 33 mm Width
Outside Dia. | 260 mm |
Bearing Type | Deep Groove |
Series | 61000 |
Radial Internal Clearance | Standard |
O.D. | 260 mm |
Inside Dia. | 190 mm |
Inch/Metric | Metric |
Material | Steel |
Limiting Speed - Oil | 2800 rpm |
Enclosure | Open |
Width | 33.000 mm |
Static Load Rating | 138 kN |
Fillet Radius | 2 mm |
Static Load Rating [Max] | 138 kN |
Rows of Balls | Single |
Cage Material | Steel |
I.D. | 190 mm |
Limiting Speed - Grease | 2200 rpm |
Dynamic Load Rating | 127 kN |
Weight | 11.57 LB |
EAN or UPC | 637410076419 |
