- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 33 mm Width
| Enclosure | Open |
| Material | Steel |
| Outside Dia. | 250 mm |
| Series | 61000 |
| Dynamic Load Rating | 128 kN |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 137 kN |
| O.D. | 250 mm |
| Width | 33.000 mm |
| Bearing Type | Deep Groove |
| Cage Material | Steel |
| Limiting Speed - Oil | 2800 rpm |
| Inside Dia. | 180 mm |
| Limiting Speed - Grease | 2200 rpm |
| I.D. | 180 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating | 137 kN |
| Radial Internal Clearance | Standard |
| Weight | 11.13 LB |
| EAN or UPC | 637410076396 |

