- Deep Groove Bearing Type
- 170 mm Inner Diameter
- 230 mm Outer Diameter
- 28 mm Width
| Fillet Radius | 2 mm |
| Outside Dia. | 230 mm |
| Inside Dia. | 170 mm |
| Static Load Rating [Max] | 100 kN |
| Bearing Type | Deep Groove |
| Limiting Speed - Grease | 2400 rpm |
| Width | 28.000 mm |
| Enclosure | Open |
| Series | 61000 |
| Limiting Speed - Oil | 3000 rpm |
| I.D. | 170 mm |
| Dynamic Load Rating | 115 kN |
| Inch/Metric | Metric |
| Material | Steel |
| Static Load Rating | 100 kN |
| Rows of Balls | Single |
| O.D. | 230 mm |
| Cage Material | Steel |
| Radial Internal Clearance | Standard |
| Weight | 7.5 LB |
| EAN or UPC | 637410076372 |

