- Deep Groove Bearing Type
- 140 mm Inner Diameter
- 190 mm Outer Diameter
- 24 mm Width
| Series | 61000 |
| Width | 24.000 mm |
| Material | Steel |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Oil | 3700 rpm |
| Limiting Speed - Grease | 3200 rpm |
| Inside Dia. | 140 mm |
| Inch/Metric | Metric |
| I.D. | 140 mm |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 70 kN |
| O.D. | 190 mm |
| Outside Dia. | 190 mm |
| Bearing Type | Deep Groove |
| Static Load Rating | 70 kN |
| Dynamic Load Rating | 64 kN |
| Cage Material | Steel |
| Rows of Balls | Single |
| Enclosure | Open |
| Weight | 3.75 LB |
| EAN or UPC | 637410076310 |

