- Deep Groove Bearing Type
- 130 mm Inner Diameter
- 180 mm Outer Diameter
- 24 mm Width
| Inside Dia. | 130 mm |
| Enclosure | Open |
| Limiting Speed - Grease | 3400 rpm |
| O.D. | 180 mm |
| Fillet Radius | 1.5 mm |
| Static Load Rating [Max] | 67 kN |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Standard |
| I.D. | 130 mm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Series | 61000 |
| Dynamic Load Rating | 65 kN |
| Static Load Rating | 67 kN |
| Outside Dia. | 180 mm |
| Material | Steel |
| Width | 24.000 mm |
| Limiting Speed - Oil | 4000 rpm |
| Weight | 4.08 LB |
| EAN or UPC | 637410076297 |

