- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 350 mm Outer Diameter
- 33 mm Width
| Material | Steel |
| Static Load Rating [Max] | 188 kN |
| Series | 61000 |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Outside Dia. | 350 mm |
| Static Load Rating | 188 kN |
| I.D. | 280 mm |
| Width | 33.000 mm |
| Rows of Balls | Single |
| Enclosure | Open |
| Fillet Radius | 2 mm |
| Limiting Speed - Oil | 1900 rpm |
| Bearing Type | Deep Groove |
| Cage Material | Steel |
| Dynamic Load Rating | 131 kN |
| Limiting Speed - Grease | 1600 rpm |
| O.D. | 350 mm |
| Inside Dia. | 280 mm |
| Weight | 16.31 LB |
| EAN or UPC | 637410076013 |

