- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 320 mm Outer Diameter
- 28 mm Width
| Limiting Speed - Oil | 2000 rpm |
| Cage Material | Steel |
| Static Load Rating [Max] | 128 kN |
| Enclosure | Open |
| Material | Steel |
| I.D. | 260 mm |
| Rows of Balls | Single |
| Inside Dia. | 260 mm |
| Series | 61000 |
| Outside Dia. | 320 mm |
| Width | 28.000 mm |
| Inch/Metric | Metric |
| Static Load Rating | 128 kN |
| Radial Internal Clearance | Standard |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 1700 rpm |
| Dynamic Load Rating | 122 kN |
| Bearing Type | Deep Groove |
| O.D. | 320 mm |
| Weight | 10.58 LB |
| EAN or UPC | 637410075986 |

