- Deep Groove Bearing Type
- 160 mm Inner Diameter
- 200 mm Outer Diameter
- 20 mm Width
| Width | 20.000 mm |
| Static Load Rating | 62 kN |
| Static Load Rating [Max] | 62 kN |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Cage Material | Steel |
| Enclosure | Open |
| O.D. | 200 mm |
| Inside Dia. | 160 mm |
| Bearing Type | Deep Groove |
| Rows of Balls | Single |
| Outside Dia. | 200 mm |
| Series | 61000 |
| Material | Steel |
| Limiting Speed - Grease | 2800 rpm |
| Dynamic Load Rating | 52 kN |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 160 mm |
| Radial Internal Clearance | Standard |
| Weight | 3.2 LB |
| EAN or UPC | 637410075825 |

