- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 190 mm Outer Diameter
- 20 mm Width
| Outside Dia. | 190 mm |
| Static Load Rating [Max] | 61 kN |
| Fillet Radius | 1.1 mm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Standard |
| Enclosure | Open |
| Dynamic Load Rating | 48.8 kN |
| Width | 20.000 mm |
| Static Load Rating | 61 kN |
| Limiting Speed - Oil | 3600 rpm |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 150 mm |
| Series | 61000 |
| Rows of Balls | Single |
| Inside Dia. | 150 mm |
| Limiting Speed - Grease | 3000 rpm |
| O.D. | 190 mm |
| Weight | 3.09 LB |
| EAN or UPC | 637410075801 |

