- Deep Groove Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 65 mm Width
| Static Load Rating | 405 kN |
| Width | 65.000 mm |
| Radial Internal Clearance | Standard |
| I.D. | 280 mm |
| Limiting Speed - Grease | 1400 rpm |
| Static Load Rating [Max] | 405 kN |
| Bearing Type | Deep Groove |
| Outside Dia. | 420 mm |
| Enclosure | Open |
| Inside Dia. | 280 mm |
| O.D. | 420 mm |
| Limiting Speed - Oil | 1700 rpm |
| Rows of Balls | Single |
| Cage Material | Steel |
| Inch/Metric | Metric |
| Fillet Radius | 4 mm |
| Material | Steel |
| Dynamic Load Rating | 305 kN |
| Series | 6000 |
| Weight | 72.75 LB |
| EAN or UPC | 637410072855 |

