- Deep Groove Bearing Type
- 105 mm Inner Diameter
- 160 mm Outer Diameter
- 26 mm Width
| Static Load Rating [Max] | 65.8 kN |
| Inside Dia. | 105 mm |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Width | 26.000 mm |
| Cage Material | Steel |
| Outside Dia. | 160 mm |
| Dynamic Load Rating | 72.3 kN |
| Inch/Metric | Metric |
| Series | 6000 |
| Static Load Rating | 65.8 kN |
| I.D. | 105 mm |
| Enclosure | Open |
| Rows of Balls | Single |
| Bearing Type | Deep Groove |
| Fillet Radius | 2 mm |
| O.D. | 160 mm |
| Limiting Speed - Grease | 3800 rpm |
| Limiting Speed - Oil | 4500 rpm |
| Weight | 3.53 LB |
| EAN or UPC | 637410072534 |

