- Radial Bearing
- 80 mm Inside Diameter - 125 mm Outside Diameter
- 52100 Bearing Steel Material
- Single Row - Straight Bore
| Bearing Type | Radial |
| Seal Type | Rubber Lip |
| Material | 52100 Bearing Steel |
| Weight | 1.87 LB |
| EAN or UPC | 637410072244 |
| Bearing Type | Radial |
| Seal Type | Rubber Lip |
| Material | 52100 Bearing Steel |
| Weight | 1.87 LB |
| EAN or UPC | 637410072244 |