- Thrust Bearing Type
- 170 mm Inner Diameter
- 280 mm Outer Diameter
- 87 mm Width
| O.D. | 280 mm |
| Bearing Type | Thrust |
| I.D. | 170 mm |
| Static Load Rating | 1570 kN |
| Fillet Radius | 22 mm |
| Outside Dia. | 280 mm |
| Rows of Balls | Single |
| Inside Dia. | 170 mm |
| Static Load Rating [Max] | 1570 kN |
| Width | 87.000 mm |
| Limiting Speed - Oil | 800 rpm |
| Cage Material | Brass |
| Limiting Speed - Grease | 600 rpm |
| Dynamic Load Rating | 463 kN |
| Weight | 48.72 LB |
| EAN or UPC | 637410091498 |

