- Thrust Bearing Type
- 240 mm Inner Diameter
- 340 mm Outer Diameter
- 78 mm Width
| Outside Dia. | 340 mm |
| Dynamic Load Rating | 463 kN |
| Static Load Rating [Max] | 1889 kN |
| Width | 78.000 mm |
| Limiting Speed - Oil | 800 rpm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Fillet Radius | 23.5 mm |
| Limiting Speed - Grease | 600 rpm |
| Inside Dia. | 240 mm |
| O.D. | 340 mm |
| Static Load Rating | 1889 kN |
| I.D. | 240 mm |
| Bearing Type | Thrust |
| Weight | 50.71 LB |
| EAN or UPC | 637410091535 |

