
- Thrust Bearing Type
- 220 mm Inner Diameter
- 300 mm Outer Diameter
- 63 mm Width
Limiting Speed - Oil | 950 rpm |
Static Load Rating | 1308 kN |
Outside Dia. | 300 mm |
Fillet Radius | 13.5 mm |
I.D. | 220 mm |
Inside Dia. | 220 mm |
O.D. | 300 mm |
Dynamic Load Rating | 342 kN |
Bearing Type | Thrust |
Cage Material | Brass |
Limiting Speed - Grease | 700 rpm |
Width | 63.000 mm |
Static Load Rating [Max] | 1308 kN |
Rows of Balls | Single |
Weight | 29.1 LB |
EAN or UPC | 637410091511 |
