- Thrust Bearing Type
- 200 mm Inner Diameter
- 250 mm Outer Diameter
- 37 mm Width
| O.D. | 250 mm |
| Bearing Type | Thrust |
| Fillet Radius | 4.2 mm |
| Dynamic Load Rating | 169 kN |
| I.D. | 200 mm |
| Static Load Rating [Max] | 602 kN |
| Limiting Speed - Oil | 1400 rpm |
| Outside Dia. | 250 mm |
| Cage Material | Brass |
| Inside Dia. | 200 mm |
| Static Load Rating | 602 kN |
| Limiting Speed - Grease | 950 rpm |
| Width | 37.000 mm |
| Rows of Balls | Single |
| Weight | 9.06 LB |
| EAN or UPC | 637410091429 |

