- Thrust Bearing Type
- 190 mm Inner Diameter
- 240 mm Outer Diameter
- 37 mm Width
| Rows of Balls | Single |
| Limiting Speed - Oil | 1400 rpm |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 657 kN |
| O.D. | 240 mm |
| Width | 37.000 mm |
| I.D. | 190 mm |
| Static Load Rating | 657 kN |
| Cage Material | Brass |
| Inside Dia. | 190 mm |
| Dynamic Load Rating | 170 kN |
| Fillet Radius | 4 mm |
| Limiting Speed - Grease | 950 rpm |
| Outside Dia. | 240 mm |
| Weight | 8.93 LB |
| EAN or UPC | 637410091405 |

