- Angular Contact Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 2.689 in Width
| O.D. | 170 mm |
| Contact Angle | 25° |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 3400 rpm |
| Enclosure | Open |
| Material | Steel |
| Fillet Radius | 2.1 mm |
| Series | 3300 |
| I.D. | 80 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 176 kN |
| Cage Material | Two Piece Pressed Steel |
| Limiting Speed - Grease | 2400 rpm |
| Width | 2.689 in |
| Rows of Balls | Double |
| Static Load Rating | 186 kN |
| Inch/Metric | Metric |
| Weight | 13.03 LB |
| EAN or UPC | 637410096103 |

