- Angular Contact Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 2.063 in Width
| Dynamic Load Rating | 125 kN |
| Material | Steel |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 2400 rpm |
| Enclosure | Open |
| Static Load Rating | 146 kN |
| Radial Internal Clearance | Normal |
| Rows of Balls | Double |
| Cage Material | Two Piece Pressed Steel |
| O.D. | 160 mm |
| Width | 2.063 in |
| Series | 3200 |
| Contact Angle | 25° |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Bearing Type | Angular Contact |
| Weight | 8.929 LB |
| EAN or UPC | 637410095502 |

