- Angular Contact Bearing Type
- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 1.311 in Width
| Enclosure | Open |
| Static Load Rating | 55 kN |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 4300 rpm |
| Limiting Speed - Oil | 5600 rpm |
| Contact Angle | 25° |
| I.D. | 55 mm |
| Cage Material | Two Piece Pressed Steel |
| Dynamic Load Rating | 54 kN |
| Series | 3200 |
| Fillet Radius | 1.5 mm |
| Rows of Balls | Double |
| Bearing Type | Angular Contact |
| Width | 1.311 in |
| Material | Steel |
| Radial Internal Clearance | Normal |
| Weight | 1.932 LB |
| EAN or UPC | 637410095250 |

