- Deep Groove Bearing Type
- 260 mm Inner Diameter
- 400 mm Outer Diameter
- 44 mm Width
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Series | 16000 |
| Static Load Rating [Max] | 300 kN |
| I.D. | 260 mm |
| Material | Steel |
| O.D. | 400 mm |
| Outside Dia. | 400 mm |
| Limiting Speed - Grease | 1500 rpm |
| Enclosure | Open |
| Inside Dia. | 260 mm |
| Radial Internal Clearance | Standard |
| Bearing Type | Deep Groove |
| Static Load Rating | 300 kN |
| Limiting Speed - Oil | 1800 rpm |
| Dynamic Load Rating | 230 kN |
| Fillet Radius | 3 mm |
| Width | 44.000 mm |
| Cage Material | Steel |
| Weight | 47.4 LB |
| EAN or UPC | 637410076273 |

