
- Deep Groove Bearing Type
- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 31 mm Width
Inch/Metric | Metric |
Material | Steel |
I.D. | 180 mm |
Rows of Balls | Single |
Limiting Speed - Oil | 2600 rpm |
Outside Dia. | 280 mm |
Enclosure | Open |
Radial Internal Clearance | Standard |
Cage Material | Steel |
O.D. | 280 mm |
Static Load Rating | 150 kN |
Static Load Rating [Max] | 150 kN |
Fillet Radius | 2 mm |
Series | 16000 |
Inside Dia. | 180 mm |
Limiting Speed - Grease | 2000 rpm |
Dynamic Load Rating | 125 kN |
Bearing Type | Deep Groove |
Width | 31.000 mm |
Weight | 14.68 LB |
EAN or UPC | 637410076181 |
