
- Deep Groove Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 25 mm Width
Radial Internal Clearance | Standard |
I.D. | 160 mm |
Inch/Metric | Metric |
Inside Dia. | 160 mm |
Dynamic Load Rating | 99.4 kN |
Limiting Speed - Grease | 2400 rpm |
Static Load Rating [Max] | 107 kN |
Outside Dia. | 240 mm |
Fillet Radius | 1.5 mm |
Material | Steel |
Bearing Type | Deep Groove |
Limiting Speed - Oil | 3000 rpm |
O.D. | 240 mm |
Width | 25.000 mm |
Series | 16000 |
Rows of Balls | Single |
Static Load Rating | 107 kN |
Enclosure | Open |
Cage Material | Steel |
Weight | 8.16 LB |
EAN or UPC | 637410076167 |
