
- Deep Groove Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 24 mm Width
Inch/Metric | Metric |
Radial Internal Clearance | Standard |
Static Load Rating | 98 kN |
Fillet Radius | 1.1 mm |
Static Load Rating [Max] | 98 kN |
O.D. | 225 mm |
Dynamic Load Rating | 92.3 kN |
Rows of Balls | Single |
Series | 16000 |
Limiting Speed - Grease | 2600 rpm |
Width | 24.000 mm |
Inside Dia. | 150 mm |
Limiting Speed - Oil | 3200 rpm |
Cage Material | Steel |
I.D. | 150 mm |
Enclosure | Open |
Bearing Type | Deep Groove |
Material | Steel |
Outside Dia. | 225 mm |
Weight | 6.95 LB |
EAN or UPC | 637410076143 |
