
- Round Bore Type
- Self-Aligning Bearing Type
- 90 mm Inner Diameter
- 190 mm Outer Diameter
- 43 mm Width
Rows of Balls | Single |
Angular Misalignment | 3 degrees |
Width | 43.000 mm |
Series | 1300 |
Enclosure | Open |
Bore Type | Round Bore |
Material | Steel |
Bearing Type | Self-Aligning |
Static Load Rating | 44.5 kN |
Dynamic Load Rating | 117 kN |
Fillet Radius | 3 mm |
Radial Internal Clearance | Normal |
Limiting Speed - Oil | 3600 rpm |
Cage Material | Steel |
O.D. | 190 mm |
Limiting Speed - Grease | 3000 rpm |
I.D. | 90 mm |
Inch/Metric | Metric |
Weight | 12.787 LB |
EAN or UPC | 637410093805 |
