- Round Bore Type
- Self-Aligning Bearing Type
- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 24 mm Width
| Material | Steel |
| Enclosure | Open |
| O.D. | 125 mm |
| Dynamic Load Rating | 34.6 kN |
| Static Load Rating | 13.7 kN |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5000 rpm |
| Bore Type | Round Bore |
| Bearing Type | Self-Aligning |
| Series | 1200 |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| I.D. | 70 mm |
| Width | 24.000 mm |
| Limiting Speed - Oil | 6000 rpm |
| Inch/Metric | Metric |
| Angular Misalignment | 2.5 degrees |
| Fillet Radius | 1.5 mm |
| Weight | 2.844 LB |
| EAN or UPC | 637410093102 |

