- 4 7/16" Shaft
- 8 3/4" OD
- Double Setscrew Locking
- Metal Clearance Seals
- Cover Adjusted One Notch Looser
| Special Features | No Lubrication in Unit, Cover Adjusted One Notch Looser |
| Inch/Metric | Inch |
| Length Through Bore | 6.25 in |
| Temperature Range [Min] | -40 °F |
| Housing Material | Steel |
| Static Load Rating [Max] | 159300 lbf |
| Outside Dia. | 8.75 in |
| Type | Spherical Roller Bearing |
| Misalignment Range | ±1 1/2° |
| Housing Width | 4 1/4 in |
| Bearing Design | Fixed or Expansion |
| RPM [Max] | 1850 rpm |
| Seal Type | Metal Clearance Seals |
| Overall Width | 6 1/4 in |
| Collar O.D. | 6 3/16 in |
| Lubrication | Relubricatable |
| Size Code | 12 |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 152160 lbf |
| Shaft Dia. | 4.4375 in |
| Locking Device | Double Setscrew Locking Collars |
| Weight | 47.0 LB |
| EAN or UPC | 698210022112 |

