- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 15/16 in Shaft Diameter
| Bore Range [Max] | 4.4375 in |
| Lubrication | Relubricatable |
| Misalignment Range | ±1 1/2° |
| RPM [Max] | 3650 rpm |
| Temperature Range [Max] | 225 °F |
| Housing Length | 5 7/8 in |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| End Type | Open End |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Clearance Seals |
| Bolt Size | 5/8 in |
| Shape | Square |
| Duty | Heavy-Duty |
| Bolt Circle Dia. | 6 3/8 in |
| Size Code | 7 |
| Series | 9000 |
| Flange Thickness | 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| Inch/Metric | Inch |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 4 1/2 in |
| Locking Device | Adapter Mounted |
| Housing Diameter | 5 3/4 in |
| Housing Construction | 1 Piece |
| Bore Range [Min] | 1.9375 in |
| Length Through Bore | 3.15625 in |
| Locknut Outside Diameter | 2 31/32 in |
| Pilot Diameter | 5.625 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Standoff Distance | 5/16 in |
| Bolt Circle Radius | 3 3/16 in |
| Shaft Dia. | 1.9375 in |
| Lubricant Type | Exxon Ronex MP |
| Weight | 15.6 LB |
| EAN or UPC | 698210713195 |

