- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 1/4 in Shaft Diameter
| Bore Range [Min] | 1.4375 in |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Series | 2000 |
| Bore Range [Max] | 4 in |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 2.25 in |
| Shape | Square |
| Bearing Type | Spherical Roller Bearing |
| Weight | 14.0 LB |
| EAN or UPC | 698210201036 |

