Rexnord Corp.
ZBR550707
5000 Series 6-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #101159147
- Spherical Roller Bearing Cartridge Unit
- 5 7/16 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Shape | Round |
| Shaft Dia. | 5.4375 in |
| Bore Dia. [Max] | 7 in |
| Flange Type | 6-Bolt Flange |
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Min] | 1 7/16 in |
| Series | 5000 |
| Weight | 184.0 LB |
| EAN or UPC | 698210879662 |
