- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
features
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
- Not self centering
| Series | TLK200 |
| Screw Tightening Torque | 30.24 lb/ft |
| Bolt Size | 14 x M8 |
| Internal Hub Force | 32634 psi |
| No. of Screws | 14 |
| O.D. | 90 mm |
| Overall Length | 0.945 in |
| Type | Locking Device |
| Inch/Metric | Metric |
| External Hub Force | 18130 psi |
| Torque | 2250 ft lb |
| Grade | 12.9 |
| I.D. | 60 mm |
| Thread Size | M8 |
| Hub Surface Pressure | 21756 psi |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 24 mm |
| Outer Ring Length | 20 mm |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 22929 lbf |
| Weight | 2.0 LB |
| EAN or UPC | 782934859281 |

