- RR432 Engineered Steel Roller Chain, Straight Sidebar
- 1.654" Pitch
| Chain Pitch | 1.654 in |
| Pin Material | Steel |
| Pin Overall Length | 2.28 in |
| Chain Series | RR432 |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Package Type | 10 Foot Box |
| Roller Width | 0.97 in |
| Thickness | N/A |
| Material | Steel |
| Rated Working Load | 2100 lbs |
| Type | N |
| Link Plates Thickness | N/A |
| Roller Dia. | 0.88 in |
| Pin Diameter | 0.44 in |
| Weight | 3.5 LB |
| EAN or UPC | 698210587284 |

