- 3 1/2" Shaft
- 1 13/16" Slot Width
- 6 13/16" Between Frames
- Cast Iron
- Heavy Contact Seals
| Inch/Metric | Inch |
| Size Code | 10 |
| Between Frame Width | 6 13/16 in |
| Housing Material | Cast Iron |
| Seal Type | Heavy Contact Seals |
| Lubrication | Relubricatable |
| Shaft Dia. | 3.5 in |
| Type | Spherical Roller Bearing |
| Shank Height | 5 3/8 in |
| Overall Length | 10 in |
| Overall Width | 4 3/8 in |
| Special Features | Two Auxiliary Cap Seals, Open on Housing Side, Closed on Cover Side |
| Overall Height | 7.8125 in |
| Bearing Design | Non-Expansion |
| End Type | One Open and One Closed Auxiliary Cap Seals |
| Locking Device | Setscrew Locking Collar |
| Slot Width | 1.8125 in |
| Slot Length | N/A |
| Weight | 49.0 LB |
| EAN or UPC | 698210926274 |

