- 4 3/4" ID x 5 1/4" OD x 10" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| Material | Duralon® |
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Min] | -65 °F |
| I.D. | 4 3/4 in |
| O.D. | 5.25 in |
| Length | 10 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Weight | 2.7 LB |
| EAN or UPC | 793699239584 |

