- 3 3/8" ID x 3 7/8" OD x 2" Long
- Duralon® Bushing
| O.D. | 3.875 in |
| Temperature Range [Max] | 450 °F |
| I.D. | 3 3/8 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Length | 2 in |
| Has Flange | No |
| Material | Duralon® |
| Inch/Metric | Inch |
| Weight | 0.393 LB |
| EAN or UPC | 793699238044 |

