- 1539 Engineered Steel Roller Chain, Straight Sidebar
- 3.075" Pitch
| Package Type | 10 Foot Box |
| Rated Working Load | 4650 lbs |
| Roller Dia. | 1 1/4 in |
| Pin Diameter | 0.63 in |
| Thickness | 1.5 in |
| Pin Material | Steel |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Chain Pitch | 3.075 in |
| Link Plates Thickness | 0.31 in |
| Material | Steel |
| Pin Overall Length | 3.44 in |
| Type | N |
| Chain Series | 1539 |
| Roller Width | 1 1/2 in |
| Weight | 6.799 LB |
| EAN or UPC | 698210797713 |

