- TableTop Chain
- 1873 Chain Series
- Gripper, Side Flexing Type
- 1 1/2 in Chain Pitch
- 3.35 in Module Width
| Low Friction | No |
| Gripper Hardness | 40 Shore A |
| Module Width | 3.35 in |
| Gripper Material | Neoprene |
| Chain Series | 1873 |
| Pin Material | Stainless Steel |
| Color | Black |
| Chain Pitch | 1.5 in |
| Type | Gripper, Side Flexing |
| Grip Style | D |
| Weight | 0.134 LB |
| EAN or UPC | 698210848897 |

