- 7" Center Distance Wormgear Reducer
- 20:1 Ratio
- 1 3/4" Shaft Input
- 2 3/4" Left Output Shaft
| Max. Overhung Load @ RPM | 6564 lbf @ 1750 rpm |
| Torque Out @ 1150 rpm | 16369 in lb |
| Washdown Duty | No |
| Bolt Centers w/ Std. Base Kit (in) | 13 x 14 |
| Output (Shaft or Bore) Size | 2 3/4 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Box Length | 16 1/2 in |
| HP @ RPM | 20 hp @ 1800 rpm |
| Output Configuration | Left Output |
| Max. Input HP @ 100 rpm | 3.6 hp |
| Max. Overhung Load @ 1750 rpm | 6564 lbf |
| Torque Out @ 1750 rpm | 13176 in lb |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | N/A |
| Reduction Type | Single Reduction |
| Box Height | 22 in |
| Center Distance | 7 in |
| Output Torque @ RPM | 13176 in lb @ 1750 rpm, 16369 in lb @ 1150 rpm |
| Input (Shaft or Bore) Size | 1 3/4 in |
| Box Width | 17 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Input HP @ RPM | 16.99 hp @ 1150 rpm, 20.42 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Ratio | 20:1 |
| Max. Thrust Load @ 1150 rpm | N/A |
| Weight | 540.0 LB |
| EAN or UPC | 662288222484 |

