Skip to content Skip to navigation menu
McGillSB22319W33YSS

SB22319W33YSS

0619606000
Item #101089133
  • 8.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 200 Outside Diameter - Metric
McGillSB22319W33YSS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 200 Outside Diameter - Metric

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Lambda® seal on both sides
  • Standard internal clearance
Lubrication Hole Type Lubrication Groove & Hole
Precision Rating P0 | ISO 15-2146
Dynamic Load Rating (lb) 109400
Housing & Shaft Fillet (in) 0.098
Number of Rows 1
Duplexing No
Full Complement/Caged Caged
Maximum Operating Temperature 300
YS Seal Min. Face Clearance 0.15625
Sealed Sealed - Both Sides
Housing Shoulder Diameter 6.75
Speed (Max) Grease 1100
Outside Diameter - Metric 200
Overall Width (mm) 67
Material 52100 Bearing Steel
Shaft Shoulder Diameter 4.375
Static Load Rating (lb) 120000
Overall Width (in) 2.6378
Platform Spherol
Outer Ring Type Not split
Series 22300
Bore Size - Metric 95
W33 Groove Width 0.438
Speed (Max) Oil 2200
Weight 22.7 LB
EAN or UPC 726166012212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison