- 8.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 190 Outside Diameter - Metric
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- Greater than standard internal clearance
| Outer Ring Type | Not Split |
| W33 Groove Width | 0.438 |
| Overall Width (in) | 2.5197 |
| Speed (Max) Oil | 2350 |
| Material | 52100 Bearing Steel |
| Housing Shoulder Diameter | 6.75 |
| Static Load Rating (lb) | 107000 |
| Housing & Shaft Fillet (in) | 0.098 |
| Full Complement/Caged | Caged |
| Series | 22300 |
| Platform | Spherol |
| Sealed | Sealed - Both Sides |
| Precision Rating | P0 | ISO 15-2008 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Duplexing | No |
| Number of Rows | 1 |
| Maximum Operating Temperature | 300 |
| Bore Size - Metric | 90 |
| Dynamic Load Rating (lb) | 98400 |
| Outside Diameter - Metric | 190 |
| Shaft Shoulder Diameter | 4.125 |
| Speed (Max) Grease | 1175 |
| Overall Width (mm) | 64 |
| Weight | 19.2 LB |
| EAN or UPC | 726166011932 |

