Skip to content Skip to navigation menu
McGillSB22318C2W33

SB22318C2W33

Spherical Roller Bearing
Item #101089123
  • 8.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 190 Outside Diameter - Metric
McGillSB22318C2W33
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 190 Outside Diameter - Metric

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Less than standard internal clearance
Static Load Rating (lb) 107000
Full Complement/Caged Caged
W33 Groove Width 0.438
Housing Shoulder Diameter 6.063
Housing & Shaft Fillet (in) 0.098
Duplexing No
Outer Ring Type Not Split
Material 52100 Bearing Steel
Outside Diameter - Metric 190
Dynamic Load Rating (lb) 98400
Speed (Max) Oil 2350
Lubrication Hole Type Lubrication Groove & Hole
Maximum Operating Temperature 300
Number of Rows 1
Sealed None
Bore Size - Metric 90
Overall Width (in) 2.5197
Speed (Max) Grease 1175
Platform Spherol
Series 22300
Overall Width (mm) 64
Shaft Shoulder Diameter 4.125
Precision Rating P0 | ISO 15-2008
Weight 19.2 LB
EAN or UPC 726166011888
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison