Skip to content Skip to navigation menu
McGillSB22314W33S

SB22314W33S

Spherical Roller Bearing
Item #101089092
  • 7.31 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 150 Outside Diameter - Metric
McGillSB22314W33S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.31 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 150 Outside Diameter - Metric

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on one side
  • Standard internal clearance
Speed (Max) Grease 1500
Overall Width (mm) 51
Overall Width (in) 2.0079
Static Load Rating (lb) 72500
Outside Diameter - Metric 150
W33 Groove Width 0.328
Platform Spherol
Duplexing No
Speed (Max) Oil 3000
Sealed Sealed - One Side
Dynamic Load Rating (lb) 68400
Number of Rows 1
Maximum Operating Temperature 300
Material 52100 Bearing Steel
Series 22300
Housing Shoulder Diameter 6.063
Shaft Shoulder Diameter 3.25
Housing & Shaft Fillet (in) 0.079
Bore Size - Metric 70
Precision Rating P0 | ISO 15-2008
Full Complement/Caged Caged
Outer Ring Type Not Split
Lubrication Hole Type Lubrication Groove & Hole
Weight 9.5 LB
EAN or UPC 726166011109
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison