- 7.31 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 150 Outside Diameter - Metric
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Standard internal clearance
| Outer Ring Type | Not split |
| Speed (Max) Oil | 3000 |
| Speed (Max) Grease | 1500 |
| Housing Shoulder Diameter | 5.375 |
| W33 Groove Width | 0.328 |
| Outside Diameter - Metric | 150 |
| Platform | Spherol |
| Sealed | None |
| Material | 52100 Bearing Steel |
| Precision Rating | P0 | ISO 15-2042 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Housing & Shaft Fillet (in) | 0.079 |
| Dynamic Load Rating (lb) | 68400 |
| Maximum Operating Temperature | 300 |
| Series | 22300 |
| Shaft Shoulder Diameter | 3.25 |
| Static Load Rating (lb) | 72500 |
| Bore Size - Metric | 70 |
| Full Complement/Caged | Caged |
| Overall Width (in) | 2.0079 |
| Overall Width (mm) | 51 |
| Number of Rows | 1 |
| Duplexing | No |
| Weight | 9.5 LB |
| EAN or UPC | 726166011086 |

