- 5.69 Length
- Tapered Bore Type
- 52100 Bearing Steel Material
- 130 Outside Diameter - Metric
features
- Tapered bore
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Nylaplate® seal on both sides
- 22300 series spherical bearing
- Greater than standard internal clearance
| Outer Ring Type | Not split |
| Series | 22300 |
| Speed (Max) Oil | 3500 |
| W33 Groove Width | 0.328 |
| Platform | Spherol |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Speed (Max) Grease | 1750 |
| Overall Width (in) | 1.811 |
| Housing & Shaft Fillet (in) | 0.079 |
| Material | 52100 Bearing Steel |
| Outside Diameter - Metric | 130 |
| Duplexing | No |
| Precision Rating | P0 | ISO 15-2118 |
| Sealed | Sealed - Both Sides |
| Full Complement/Caged | Caged |
| Shaft Shoulder Diameter | 2.813 |
| Bore Size - Metric | 60 |
| Housing Shoulder Diameter | 3.875 |
| Static Load Rating (lb) | 57500 |
| Overall Width (mm) | 46 |
| Dynamic Load Rating (lb) | 54700 |
| YS Seal Min. Face Clearance | 0.125 |
| Number of Rows | 1 |
| Maximum Operating Temperature | 300 |
| Weight | 6.6 LB |
| EAN or UPC | 726166010713 |

