Skip to content Skip to navigation menu
McGillSB22312C3W33

SB22312C3W33

0612064000
Item #101089065
  • 5.69 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 130 Outside Diameter - Metric
McGillSB22312C3W33
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.69 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 130 Outside Diameter - Metric

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Greater than standard internal clearance
Lubrication Hole Type Lubrication Groove & Hole
Maximum Operating Temperature 300
Outside Diameter - Metric 130
W33 Groove Width 0.328
Speed (Max) Grease 1750
Overall Width (mm) 46
Bore Size - Metric 60
Dynamic Load Rating (lb) 54700
Material 52100 Bearing Steel
Duplexing No
Series 22300
Shaft Shoulder Diameter 2.813
Static Load Rating (lb) 57500
Overall Width (in) 1.811
Number of Rows 1
Outer Ring Type Not Split
Platform Spherol
Housing & Shaft Fillet (in) 0.079
Sealed None
Speed (Max) Oil 3500
Full Complement/Caged Caged
Housing Shoulder Diameter 4.25
Precision Rating P0 | ISO 15-2008
Weight 6.6 LB
EAN or UPC 726166010607
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison