Skip to content Skip to navigation menu
McGillSB22311W33TSSVA

SB22311W33TSSVA

SPHERE-ROL Spherical Bearing
Item #101089062
  • 4.88 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 120 Outside Diameter - Metric
McGillSB22311W33TSSVA
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.88 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 120 Outside Diameter - Metric

features

  • 22300 series spherical bearing
  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • High temperature seal on both sides
  • High temperature grease
  • Standard internal clearance
Overall Width (mm) 43
Overall Width (in) 1.6929
Speed (Max) Oil 3800
Duplexing No
Full Complement/Caged Caged
Number of Rows 1
Bore Size - Metric 55
Sealed Sealed - Both Sides
Series 22300
Static Load Rating (lb) 41800
Speed (Max) Grease 1900
Shaft Shoulder Diameter 2.563
Material 52100 Bearing Steel
Housing & Shaft Fillet (in) 0.079
W33 Groove Width 0.328
Outside Diameter - Metric 120
Dynamic Load Rating (lb) 41300
Housing Shoulder Diameter 3.125
Platform Spherol
Weight 5.3 LB
EAN or UPC 726166098582
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison