- 4.06 Length
- Straight Bore Type
- 52100 Bearing Steel Material
- 100 Outside Diameter - Metric
features
- 22300 series spherical bearing
- Single row separated spherical rolling elements
- Oil hole and annular lubrication groove
- Lambda® seal on both sides
- Greater than C3 internal clearance
| Overall Width (in) | 1.4173 |
| Bore Size - Metric | 45 |
| Precision Rating | P0 | ISO 15-2008 |
| Static Load Rating (lb) | 29900 |
| Outside Diameter - Metric | 100 |
| Speed (Max) Oil | 4650 |
| YS Seal Min. Face Clearance | 0.09375 |
| Full Complement/Caged | Caged |
| Speed (Max) Grease | 2325 |
| Duplexing | No |
| Housing Shoulder Diameter | 3.125 |
| Platform | Spherol |
| Material | 52100 Bearing Steel |
| Number of Rows | 1 |
| Outer Ring Type | Not Split |
| Sealed | Sealed - Both Sides |
| Series | 22300 |
| W33 Groove Width | 0.25 |
| Maximum Operating Temperature | 300 |
| Housing & Shaft Fillet (in) | 0.059 |
| Dynamic Load Rating (lb) | 30100 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Overall Width (mm) | 36 |
| Shaft Shoulder Diameter | 2.125 |
| Weight | 3.1 LB |
| EAN or UPC | 726166009786 |

